Shop All Bottles & Jars
Qorpak
Bottle, Narrow, 1 Oz, Boston Round, PK432
Mfr # GLC-01902
Zoro # G6022457
product price: $420.99
/pk 432, $0.97/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 79mm
- Autoclavable No
- Labware Capacity - English 1 oz
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01902
- Zoro # G6022457
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - English | 3.11 in |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 20-400 mm |
Diameter | 31 mm |
Screw Closure Size | 20-400 mm |
Body Diameter - Metric | 33 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 79 mm |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 3 Ft L (5390-3)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, 30mL, 28-400, PK24 (GLA-00913)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- Qorpak Bottles & Jars