Shop All Beakers & Pitchers
Qorpak
Bottle Grad Beaker Round 30 ml, PK48
Mfr # GLC-01450
Zoro # G4688844
original price:
$183.49
6% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 1 oz
- Labware Capacity - Metric 30 mL
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01450
- Zoro # G4688844
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 68 mm |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Diameter | 34 mm |
Height | 68mm |
Labware Height - English | 2.68 in |
Overall Height - Metric | 68 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 33 mm |
Description
Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, White (HS15994E)
- ZORO SELECT Spatula, 16 cm L, 3 cm W, Silver (HS15906)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 (GLC-01532)
- KIMBLE CHASE Beaker, 4000mL, Glass, 250mm H., PK6 (14000-4000)
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- GLOBE SCIENTIFIC Beaker, Disposable, Polystyrene, 50mL, 500/Pack (3604)
- Qorpak Labware