Shop All Beakers & Pitchers
Qorpak
Bottle Grad Beaker Round 240 ml, PK24
Mfr # GLC-01532
Zoro # G4688607
original price:
$194.99
18% off
new price: $158.99
/pk 24, $6.62/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 8 oz
- Labware Capacity - Metric 240 mL
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01532
- Zoro # G4688607
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Screw Closure Size | 58-400 mm |
Diameter | 62 mm |
Labware Height - Metric | 127 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - English | 5 in |
Height | 127mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 127 mm |
Minimum Screw Closure Size | 58 mm |
Description
Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 127 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 240 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Specimen Container, 5 oz., 300 Pack (5917)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 (GLC-01493)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- Qorpak Beakers & Pitchers