Shop All Bottles & Jars
Qorpak
Bottle French Sq w/ Cap 240 ml, PK24
Mfr # GLC-01336
Zoro # G3975587
original price:
$86.29
6% off
new price: $80.39
/pk 24, $3.35/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 240mL/8 oz.
- Height 137mm
- Width 51
- Autoclavable No
- Depth 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01336
- Zoro # G3975587
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Width | 51 |
Depth | 51 |
Diameter | 51 mm |
Labware Height - Metric | 137 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - English | 5.39 in |
Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 43 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 43-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Tergitol(R) 15-S-9, Surfactant, 500mL (T1261-500ML51)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- TOOL GV1750 7 x 5 in. Furnace Pipe Reducer (TO148827)
- BEING SCIENTIFIC Incubator (BIF-55)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- Qorpak Bottles & Jars