Shop All Bottles & Jars
Qorpak
Bottle Flip-Top Dispenensing 480 ml, PK24
Mfr # PLC-03425
Zoro # G3941402
product price: $54.99
/pk 24, $2.29/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 480mL/16 oz.
- Height 199mm
- Autoclavable No
- Includes Closure Yes
- Bottle/Jar Type Dispensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03425
- Zoro # G3941402
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 199mm |
Labware Height - Metric | 199 mm |
Diameter | 62 mm |
Screw Closure Size | 24-410 mm |
Labware Height - English | 7.83 in |
Labware Screw Closure Size | 24-410 mm |
Overall Height - Metric | 199 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 24 mm |
Description
Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 62 mm, Bottle Type Dropper, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX RP Elctrd Hvy Dty 3/4 NPT 10ft Cbl (S272CD-ORP)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- ONEIDA Glass Sugar Dispenser (97286)
- Qorpak Labware