Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 950mL, 53-400, PK36
Mfr # GLC-07101
Zoro # G5930075
product price: $156.99
/pk 36, $4.36/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 950mL
- Height 178mm
- Autoclavable No
- Labware Capacity - Metric 950 mL
- Labware Height - English 7.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07101
- Zoro # G5930075
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 178mm |
Labware Height - English | 7.01 in |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Diameter | 99 mm |
Labware Height - Metric | 178 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 99 mm |
Overall Height - Metric | 178 mm |
Mouth Size | Wide |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4010)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- DURAN Cap, 54 mm Dia, Blue, PK10 (292392809)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- Qorpak Labware