Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 8 oz, 58-400, PK24
Mfr # GLC-01790
Zoro # G5874784
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable No
- Labware Closure Color White
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01790
- Zoro # G5874784
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Labware Height - English | 4.29 in |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 109 mm |
Diameter | 62 mm |
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 62 mm |
Overall Height - Metric | 109 mm |
Minimum Screw Closure Size | 58 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- Qorpak Bottles & Jars