Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 8 oz, 58-400, PK24
Mfr # GLC-01773
Zoro # G5924301
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 109mm
- Autoclavable No
- Labware Capacity - Metric 240 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01773
- Zoro # G5924301
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 109mm |
Diameter | 62 mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 109 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 4.29 in |
Mouth Size | Wide |
Overall Height - Metric | 109 mm |
Minimum Screw Closure Size | 58 mm |
Body Diameter - Metric | 62 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- PLEWS-EDELMANN 5-3/4" Diameter 17-1/2" Len Transmission Funnel (75-006)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- Qorpak Bottles & Jars