Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 8 oz, 24-400, PK108
Mfr # GLC-01148
Zoro # G5984483
product price: $235.99
/pk 108, $2.19/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 137mm
- Autoclavable No
- Diameter 60 mm
- Screw Closure Size 24-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01148
- Zoro # G5984483
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 137mm |
Diameter | 60 mm |
Screw Closure Size | 24-400 mm |
Labware Height - English | 5.39 in |
Labware Screw Closure Size | 24-400 mm |
Labware Height - Metric | 137 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 137 mm |
Minimum Screw Closure Size | 24 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- GLOBE SCIENTIFIC Hotplate Stirrer, Digital, 380C Maximum Temperature, 5.5 x 5.5 (GHS-380HS-UK-EU)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 12,880 Us/cm, 1 L (CS9912-P)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle, 32 oz, 33-400, PK30 (GLC-02010)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- Qorpak Labware