Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 6mL, 20-400, PK720
Mfr # GLC-02073
Zoro # G5876735
product price: $836.99
/pk 720, $1.16/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6mL
- Height 44mm
- Autoclavable No
- Labware Body Color Amber
- Labware Height - Metric 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02073
- Zoro # G5876735
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 44mm |
Labware Height - Metric | 44 mm |
Labware Height - English | 1.73 in |
Labware Screw Closure Size | 20-400 mm |
Screw Closure Size | 20-400 mm |
Diameter | 24 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Wide |
Overall Height - Metric | 44 mm |
Body Diameter - Metric | 24 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 24 mm, Bottle Type Sampling, Capacity - Metric 6 mL, Capacity - English 0.2 fl oz, Overall Height - Metric 44 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- QUINCY LAB Analog Oven, 1000W (20AF)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- Qorpak Labware