Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 64 oz, 83-400, PK6
Mfr # GLC-01861
Zoro # G5983232
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Height 214mm
- Autoclavable No
- Labware Screw Closure Size 83-400 mm
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01861
- Zoro # G5983232
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 214mm |
Labware Screw Closure Size | 83-400 mm |
Labware Height - Metric | 214 mm |
Screw Closure Size | 83-400 mm |
Diameter | 124 mm |
Labware Height - English | 8.43 in |
Mouth Size | Wide |
Minimum Screw Closure Size | 83 mm |
Body Diameter - Metric | 124 mm |
Overall Height - Metric | 214 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 124 mm, Bottle Type Sampling, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Overall Height - Metric 214 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 83-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 1413microS, 1 Pt, Pk2 (EC-1413-P)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLA-07047)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- Qorpak Labware