Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 60mL, 33-400, PK216
Mfr # GLC-07100
Zoro # G5865142
product price: $356.99
/pk 216, $1.65/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60mL
- Height 68mm
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Closure Material Thermoset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07100
- Zoro # G5865142
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - English | 2.95 in |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Diameter | 44 mm |
Labware Height - Metric | 75 mm |
Body Diameter - Metric | 44 mm |
Mouth Size | Wide |
Overall Height - Metric | 75 mm |
Minimum Screw Closure Size | 33 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 44 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J889)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- Qorpak Bottles & Jars