Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 6 oz, 63-400, PK24
Mfr # GLC-01650
Zoro # G5998693
product price: $83.95
/pk 24, $3.50/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 oz.
- Height 79mm
- Autoclavable No
- Closure Material Thermoset
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01650
- Zoro # G5998693
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 79mm |
Labware Height - English | 3.11 in |
Diameter | 65 mm |
Screw Closure Size | 63-400 mm |
Labware Height - Metric | 79 mm |
Labware Screw Closure Size | 63-400 mm |
Body Diameter - Metric | 65 mm |
Overall Height - Metric | 79 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 65 mm, Body Material Glass, Overall Height - Metric 79 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-01502)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 8 oz, PK336 (PLA-03215)
- QORPAK Bottle, 128 oz, PK60 (PLC-06146)
- Qorpak Bottles & Jars