Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 500mL, 53-400, PK60
Mfr # GLC-02133
Zoro # G5939631
product price: $234.99
/pk 60, $3.92/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500ml
- Height 146mm
- Autoclavable No
- Labware Nominal Capacity - English 17 oz
- Labware Capacity - English 17 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02133
- Zoro # G5939631
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Height - English | 5.75 in |
Diameter | 81 mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 146 mm |
Labware Screw Closure Size | 53-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 146 mm |
Minimum Screw Closure Size | 53 mm |
Body Diameter - Metric | 81 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 81 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 250mL, PK6 (23X902)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle, 1 oz, PK48 (GLC-01592)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, 2 oz, 38-400, PK48 (GLA-00843)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- Qorpak Labware