Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 58-400, PK24
Mfr # GLC-01646
Zoro # G5991553
product price: $49.69
/pk 24, $2.07/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable No
- Graduation Range Not Specified
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01646
- Zoro # G5991553
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Screw Closure Size | 58-400 mm |
Diameter | 60 mm |
Labware Height - English | 2.68 in |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 69 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 60 mm, Body Material Glass, Overall Height - Metric 69 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Foldable Eyepiece Eye Guards (EG-SM)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- Qorpak Bottles & Jars