Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 48-400, PK24
Mfr # GLC-01759
Zoro # G5899476
product price: $38.85
/pk 24, $1.62/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 86mm
- Autoclavable No
- Labware Height - English 3.39 in
- Diameter 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01759
- Zoro # G5899476
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Height - English | 3.39 in |
Diameter | 51 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 86 mm |
Screw Closure Size | 48-400 mm |
Overall Height - Metric | 86 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Minimum Screw Closure Size | 48 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- LABEXACT Lab Bench Protector Paper, PK50 (36L288)
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 (GLA-00852)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Closure, 48-400, Thermoset, Green, PK500 (CAP-00071)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- Qorpak Bottles & Jars