Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 48-400, PK24
Mfr # GLC-01746
Zoro # G5974762
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 86mm
- Autoclavable No
- Diameter 51 mm
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01746
- Zoro # G5974762
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 86mm |
Diameter | 51 mm |
Labware Height - English | 3.39 in |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 86 mm |
Screw Closure Size | 48-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 48 mm |
Body Diameter - Metric | 51 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- UNITED SCIENTIFIC Right Angle Clamp W/Brass Thumb Screw, C (RCLBH1)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Boston Round Bottle, 16 Oz., Narrow, PK12 (GLC-01185)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- Qorpak Labware