Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 48-400, PK24
Mfr # GLC-01507
Zoro # G5918184
product price: $63.65
/pk 24, $2.65/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Labware Closure Color Green
- Screw Closure Size 48-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01507
- Zoro # G5918184
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 4.02 in |
Labware Screw Closure Size | 48-400 mm |
Labware Height - Metric | 102 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 120 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- POR-15 POR-15 POR-40204 Metal Prep; Quart (POR-40204)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- ALLSTAR PERFORMANCE Plastic Primer Squeeze Bottle (AL373997)
- Qorpak Bottles & Jars