Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 48-400, PK144
Mfr # GLC-01503
Zoro # G5916005
product price: $370.99
/pk 144, $2.58/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 102mm
- Autoclavable No
- Closure Material Urea
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01503
- Zoro # G5916005
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 102mm |
Screw Closure Size | 48-400 mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 51 mm |
Labware Height - English | 4.02 in |
Labware Height - Metric | 102 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Overall Height - Metric | 102 mm |
Body Diameter - Metric | 51 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 120 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Polyethylene, 3.4 oz., PK100 (B01402)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- CORNING PYREX Drying Dish, Approx. Capacity 3500 (3175-10)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 pt. (02-21-032-00097)
- Qorpak Bottles & Jars