Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 33-400, PK120
Mfr # GLC-01322
Zoro # G5864887
product price: $204.99
/pk 120, $1.71/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Width 45mm
- Autoclavable No
- Depth 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01322
- Zoro # G5864887
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Width | 45mm |
Depth | 45mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Labware Depth - Metric | 45 mm |
Labware Height - Metric | 112 mm |
Diameter | 45 mm |
Labware Width - Metric | 45 mm |
Labware Height - English | 4.41 in |
Body Diameter - Metric | 45 mm |
Mouth Size | Wide |
Overall Height - Metric | 112 mm |
Minimum Screw Closure Size | 33 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- OPTIMA SCALES Optima Scales OPF-N3 Precision Balance - 3kg x 0.1g (OPF-N3)
- CELLTREAT Centrifuge Tube, Snap-Pop Lid, Self-Standing - Bag, Sterile, 15mL (229497)
- OAKTON ORP Waterproof Pocket Meter (3563454)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- Qorpak Labware