Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 22-400, PK24
Mfr # GLC-01928
Zoro # G5930093
product price: $61.79
/pk 24, $2.57/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Pre-Cleaned Visible Particulate
- Labware Nominal Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01928
- Zoro # G5930093
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Labware Height - Metric | 112 mm |
Diameter | 48 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Minimum Screw Closure Size | 22 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- AQUAPHOENIX SCIENTIFIC Electrode, Storage Solution, 500 mL (ES9470-P)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Bottle, 950cc, PK72 (243672)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle Wide Mouth Glass 8 Oz Clear, PK24 (GLA-00861)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- WHEATON BOD Bottle, 300mL, PK24 (227497-01G)
- Qorpak Labware