Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 4 oz, 22-400, PK24
Mfr # GLC-01126
Zoro # G5937915
product price: $52.49
/pk 24, $2.19/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Mouth Narrow
- Labware Nominal Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01126
- Zoro # G5937915
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Screw Closure Size | 22-400 mm |
Labware Screw Closure Size | 22-400 mm |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Labware Height - English | 4.41 in |
Minimum Screw Closure Size | 22 mm |
Overall Height - Metric | 112 mm |
Body Diameter - Metric | 48 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK FUME HOOD SHELF 3 FT (50215)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- HEATHROW SCIENTIFIC Inoculating Needle/Loops, 1uL Flex, PK1000 (HS81121A)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- Qorpak Bottles & Jars