Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 32 oz, 89-400, PK12
Mfr # GLC-01723
Zoro # G5867407
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 170mm
- Autoclavable No
- Screw Closure Size 89-400 mm
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01723
- Zoro # G5867407
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 170mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 6.69 in |
Labware Height - Metric | 170 mm |
Labware Screw Closure Size | 89-400 mm |
Diameter | 95 mm |
Overall Height - Metric | 170 mm |
Body Diameter - Metric | 95 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN K Type Thermo-Couple for Melting Furnace (HD-334TC)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- QORPAK Bottle, 16 oz, PK144 (PLA-03216)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- MEGUIARS Dispenser Bottle 16 oz., D9916 (MEGD9916)
- Qorpak Bottles & Jars