Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 32 oz, 33-400, PK30
Mfr # GLC-02011
Zoro # G5899713
product price: $109.99
/pk 30, $3.67/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Mouth Narrow
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02011
- Zoro # G5899713
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 210 mm |
Mouth Size | Narrow |
Overall Height - Metric | 210 mm |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 94 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0009)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Pp, PK500 (109120L)
- ZORO SELECT Separatory Funnel, 2000 mL (3KWT5)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle, 16 oz, 28-400, PK153 (PLC-03432)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- Qorpak Bottles & Jars