Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 32 oz, 33-400, PK12
Mfr # GLC-02006
Zoro # G5944416
product price: $53.99
/pk 12, $4.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Diameter 94 mm
- Labware Height - Metric 210 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02006
- Zoro # G5944416
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Height - Metric | 210 mm |
Screw Closure Size | 33-400 mm |
Labware Height - English | 8.27 in |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Cryogenic Vial Rack 50-Place, PK4 (HS23229B)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- QORPAK Bottle, 128 oz, PK4 (GLC-01894)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- Qorpak Labware