Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 32 oz, 33-400, PK12
Mfr # GLC-01220
Zoro # G6028005
product price: $61.65
/pk 12, $5.14/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 210mm
- Autoclavable No
- Labware Closure Type Screw On
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01220
- Zoro # G6028005
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 210mm |
Diameter | 94 mm |
Labware Height - Metric | 210 mm |
Labware Height - English | 8.27 in |
Screw Closure Size | 33-400 mm |
Labware Screw Closure Size | 33-400 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 94 mm |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 210 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- TRICORBRAUN 375 ml Clear Glass St. Louis Oval Liquor Bottle- 18.5 mm Bar Top Neck Finish (600070)
- DIGI-SENSE Traceable Dual-Range Light Meter with Re (98766-92)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Bottle, 2 oz, PK48 (GLC-01298)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- Qorpak Bottles & Jars