Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 250mL, 45-400, PK84
Mfr # GLC-02116
Zoro # G6015177
product price: $235.99
/pk 84, $2.81/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 119mm
- Autoclavable No
- Labware Closure Type Screw On
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02116
- Zoro # G6015177
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 119mm |
Labware Height - English | 4.69 in |
Labware Height - Metric | 119 mm |
Labware Screw Closure Size | 45-400 mm |
Diameter | 65 mm |
Screw Closure Size | 45-400 mm |
Overall Height - Metric | 119 mm |
Body Diameter - Metric | 65 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 45 mm |
Description
Precleaned Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 65 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 45-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, 79-3/4" H, 26 cu. ft., 6A (PH-ABT-HC-S26G)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- SONNET INDUSTRIES Sonnet Industries B-189 4 x 30 in. Wide Field Binocular With Carrying Case (B-189)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- Qorpak Bottles & Jars