Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 53-400, PK24
Mfr # GLC-01625
Zoro # G5893562
product price: $46.59
/pk 24, $1.94/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 49mm
- Autoclavable No
- Pre-Cleaned Visible Particulate
- Labware Nominal Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01625
- Zoro # G5893562
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 49mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 1.93 in |
Labware Height - Metric | 49 mm |
Diameter | 55 mm |
Labware Screw Closure Size | 53-400 mm |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 55 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- Qorpak Labware