Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 53-400, PK24
Mfr # GLC-01613
Zoro # G5914587
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 49mm
- Autoclavable No
- Labware Screw Closure Size 53-400 mm
- Diameter 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01613
- Zoro # G5914587
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 49mm |
Labware Screw Closure Size | 53-400 mm |
Diameter | 55 mm |
Screw Closure Size | 53-400 mm |
Labware Height - Metric | 49 mm |
Labware Height - English | 1.93 in |
Overall Height - Metric | 49 mm |
Body Diameter - Metric | 55 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 55 mm, Body Material Glass, Overall Height - Metric 49 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-01220)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- QORPAK Bottle, 125mL, 38-400, PK48 (PLC-03473)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- Qorpak Labware