Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 38-400, PK48
Mfr # GLC-01475
Zoro # G5948275
product price: $97.99
/pk 48, $2.04/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 83mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01475
- Zoro # G5948275
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 83mm |
Labware Height - English | 3.27 in |
Labware Screw Closure Size | 38-400 mm |
Diameter | 42 mm |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 83 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 83 mm |
Body Diameter - Metric | 42 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 42 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 83 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 60 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Copper, Lumina Hollow Cathode Lamp (N3050121)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle, Wide, 4 Oz, Medium Round, HDPE, PK24 (GLC-01499)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- Qorpak Labware