Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 33-400, PK144
Mfr # GLC-01304
Zoro # G5979303
product price: $261.99
/pk 144, $1.82/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Autoclavable No
- Width 37mm
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01304
- Zoro # G5979303
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Labware Height - English | 3.39 in |
Labware Depth - Metric | 37 mm |
Labware Width - Metric | 37 mm |
Labware Screw Closure Size | 33-400 mm |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 86 mm |
Diameter | 37 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Body Diameter - Metric | 37 mm |
Overall Height - Metric | 86 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- RAYTECH General Purpose Cleaner, 946.35mL (23102R)
- QORPAK Bottle, 16 oz, 48-400, PK40 (GLC-01370)
- QORPAK Bottle, 4 oz, PK24 (GLC-01320)
- QORPAK Bottle, Wide, 2 Oz, Round, HDPE, PK48 (PLC-03566)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- Qorpak Bottles & Jars