Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 28-400, PK240
Mfr # GLC-01292
Zoro # G5917231
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 86mm
- Width 37mm
- Autoclavable No
- Depth 37mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-01292
- Zoro # G5917231
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 86mm |
Width | 37mm |
Depth | 37mm |
Diameter | 37 mm |
Labware Height - Metric | 86 mm |
Labware Width - Metric | 37 mm |
Labware Height - English | 3.39 in |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Labware Depth - Metric | 37 mm |
Overall Height - Metric | 86 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Body Diameter - Metric | 37 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 37 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- DENIOS Model Full Size Funnel, Black (K22-0164)
- QORPAK Bottle, 6 oz, PK24 (GLC-05919)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- Qorpak Labware