Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 20-400, PK288
Mfr # GLC-07102
Zoro # G5921474
product price: $390.99
/pk 288, $1.36/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Bottle/Jar Type Sampling
- Screw Closure Size 20-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07102
- Zoro # G5921474
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Labware Height - Metric | 94 mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Overall Height - Metric | 94 mm |
Body Diameter - Metric | 39 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC pH Buffer Set - 1 each pH 4, 7, 10 (860012)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- AMSCOPE 12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide (MU1203-BI)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 3.5 gal. (Elmasonic EP120H)
- QORPAK Bottle Safety Coated, 64 oz, 83-400, PK6 (GLA-00949)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- TRICORBRAUN 4 Oz P/P Out P/P In Double Wall Jar White, Round, Round Base (023196)
- Qorpak Labware