Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 20-400, PK288
Mfr # GLC-01911
Zoro # G5997336
product price: $365.99
/pk 288, $1.27/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 168mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01911
- Zoro # G5997336
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Screw Closure Size | 20-400 mm |
Diameter | 75 mm |
Labware Height - English | 3.7 in |
Overall Height - Metric | 94 mm |
Minimum Screw Closure Size | 20 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 39 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- OAKTON pH Electrode, 4.3mm L (WD-35805-05)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK LDPE 2 mil. Clear Zip Bag 3X5, PK1000 (BAG-00004)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- Qorpak Labware