Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 2 oz, 20-400, PK24
Mfr # GLC-01906
Zoro # G5875764
product price: $48.19
/pk 24, $2.01/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 94mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Closure Liner Material F217/PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01906
- Zoro # G5875764
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 94mm |
Labware Height - English | 3.7 in |
Labware Screw Closure Size | 20-400 mm |
Diameter | 39 mm |
Screw Closure Size | 20-400 mm |
Labware Height - Metric | 94 mm |
Overall Height - Metric | 94 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 39 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- Qorpak Bottles & Jars