Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 17 oz, 38-439, PK24
Mfr # GLC-10283
Zoro # G5938992
product price: $127.99
/pk 24, $5.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 oz.
- Height 196mm
- Autoclavable No
- Closure Material Phenolic
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-10283
- Zoro # G5938992
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 196mm |
Labware Height - English | 7.72 in |
Labware Height - Metric | 196 mm |
Diameter | 76 mm |
Labware Screw Closure Size | 38-439 mm |
Screw Closure Size | 38-439 mm |
Minimum Screw Closure Size | 38 mm |
Body Diameter - Metric | 76 mm |
Mouth Size | Narrow |
Overall Height - Metric | 196 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Overall Height - Metric 196 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-439 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- UNITED Pipette, Pasteur, 3mL, 1.0mL, LDPE, PK500 (P31205)
- PERKIN ELMER Calcium, Lumina Hollow Cathode Lamp (N3050114)
- CAFRAMO Chuck Key (13C-KEY)
- QORPAK Bottle Cleaned, 16 oz, 28-400, PK60 (GLC-01182)
- QORPAK Bottle, 16 oz, PK24 (GLC-01805)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 4000 ml, With Handles (33314)
- Qorpak Labware