Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 89-400, PK12
Mfr # GLC-09345
Zoro # G5981701
original price:
$65.56
12% off
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 96mm
- Autoclavable No
- Diameter 91 mm
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLC-09345
- Zoro # G5981701
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 96mm |
Diameter | 91 mm |
Labware Height - English | 3.78 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 96 mm |
Labware Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 91 mm |
Overall Height - Metric | 96 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM07NQ9GMA)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- QORPAK Closure, 89-400, Phenolic, Black, PK144 (CAP-00091)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- QORPAK Bottle, 1 oz, 43-400, PK384 (GLA-00850)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 100 mL, Min 10mL-Max 100mL (GBTD-R-100)
- Qorpak Labware