Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 89-400, PK12
Mfr # GLC-01694
Zoro # G6022852
product price: $93.65
/pk 12, $7.80/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 96mm
- Autoclavable No
- Screw Closure Size 89-400 mm
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01694
- Zoro # G6022852
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 96mm |
Screw Closure Size | 89-400 mm |
Diameter | 91 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 3.78 in |
Labware Height - Metric | 96 mm |
Body Diameter - Metric | 91 mm |
Mouth Size | Wide |
Overall Height - Metric | 96 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- WHEATON Glass Jar, 8 oz, PK12 (W216910)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- Qorpak Labware