Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 63-400, PK24
Mfr # GLC-01817
Zoro # G6026456
product price: $50.25
/pk 24, $2.09/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Graduation Range Not Specified
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01817
- Zoro # G6026456
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Labware Height - English | 5.24 in |
Labware Screw Closure Size | 63-400 mm |
Screw Closure Size | 63-400 mm |
Labware Height - Metric | 133 mm |
Diameter | 79 mm |
Minimum Screw Closure Size | 63 mm |
Mouth Size | Wide |
Overall Height - Metric | 133 mm |
Body Diameter - Metric | 79 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, PK100 (1005-042)
- GLOBE SCIENTIFIC Cuvette, 4.5mL(10mm), Ps, PK500 (111137)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 4 oz, PK144 (GLC-01521)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- Qorpak Labware