Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 63-400, PK24
Mfr # GLC-01803
Zoro # G6010392
product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 133mm
- Autoclavable No
- Screw Closure Size 63-400 mm
- Labware Height - English 5.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01803
- Zoro # G6010392
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 133mm |
Screw Closure Size | 63-400 mm |
Labware Height - English | 5.24 in |
Labware Screw Closure Size | 63-400 mm |
Diameter | 79 mm |
Labware Height - Metric | 133 mm |
Mouth Size | Wide |
Body Diameter - Metric | 79 mm |
Overall Height - Metric | 133 mm |
Minimum Screw Closure Size | 63 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 63-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- GLOBE SCIENTIFIC Diamond White Glass Microscope Slides, Frosted, Charged, Aqua, 1440/PK (195615-A)
- KIMBLE CHASE Test Tubes, 6ML, PK1000 (73500-1275)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- Qorpak Labware