Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 63-400, PK12
Mfr # GLC-06845
Zoro # G5866192
product price: $59.19
/pk 12, $4.93/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 169mm
- Autoclavable No
- Screw Closure Size 63-400 mm
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-06845
- Zoro # G5866192
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 169mm |
Screw Closure Size | 63-400 mm |
Diameter | 69 mm |
Labware Height - Metric | 169 mm |
Labware Screw Closure Size | 63-400 mm |
Labware Height - English | 6.65 in |
Mouth Size | Wide |
Body Diameter - Metric | 69 mm |
Overall Height - Metric | 169 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 69 mm, Body Material Glass, Overall Height - Metric 169 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 63-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- LOVIBOND Copper (F & T) HR Test Kit, 0 - 5 mg/L (147430)
- GLOBE SCIENTIFIC Pipette Tip, 01-10uL XL, 45mm, PK1000 (151156)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Bottle, 16 oz, 28-400, PK24 (PLC-03683)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- Qorpak Labware