Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 48-400, PK24
Mfr # GLC-01367
Zoro # G5924843
product price: $122.99
/pk 24, $5.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 167mm
- Width 62mm
- Autoclavable No
- Depth 62mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01367
- Zoro # G5924843
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 167mm |
Width | 62mm |
Depth | 62mm |
Labware Height - Metric | 167 mm |
Diameter | 62 mm |
Labware Screw Closure Size | 48-400 mm |
Labware Height - English | 6.57 in |
Labware Depth - Metric | 62 mm |
Screw Closure Size | 48-400 mm |
Labware Width - Metric | 62 mm |
Body Diameter - Metric | 62 mm |
Minimum Screw Closure Size | 48 mm |
Mouth Size | Wide |
Overall Height - Metric | 167 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 62 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 167 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- ARCAIR Box Of 50 Copperclad Pointed 316 12 Electrode (22-033-003)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Bottle, Narrow Mouth, 960 mL, 32 oz., PK12 (GLC-01217)
- QORPAK Bottle, 4 oz, 33-400, PK120 (GLC-01325)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- TRICORBRAUN 8 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (024883)
- Qorpak Bottles & Jars