Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 28-400, PK60
Mfr # GLC-09176
Zoro # G5983467
product price: $147.99
/pk 60, $2.47/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Mouth Narrow
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-09176
- Zoro # G5983467
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Labware Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J919)
- Qorpak Bottles & Jars