Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 28-400, PK60
Mfr # GLC-01976
Zoro # G5979127
product price: $147.99
/pk 60, $2.47/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Clarity Colored
- Labware Capacity - Metric 480 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01976
- Zoro # G5979127
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Screw Closure Size | 28-400 mm |
Body Diameter - Metric | 75 mm |
Mouth Size | Narrow |
Overall Height - Metric | 168 mm |
Minimum Screw Closure Size | 28 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5909)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 250mL. (B140250)
- ARGOS TECHNOLOGIES Handheld Aspirator, Single Channel Adpt (EV514)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 4 oz, 33-400, PK24 (GLA-00830)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- Qorpak Bottles & Jars