Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 28-400, PK60
Mfr # GLC-01182
Zoro # G5920074
product price: $146.99
/pk 60, $2.45/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Bottle/Jar Shape Boston Round
- Labware Screw Closure Size 28-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01182
- Zoro # G5920074
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Screw Closure Size | 28-400 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Labware Height - Metric | 168 mm |
Diameter | 75 mm |
Minimum Screw Closure Size | 28 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 168 mm |
Mouth Size | Narrow |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Bottle, 4 oz, 58-400, PK24 (GLC-06614)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- Qorpak Bottles & Jars