Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 28-400, PK12
Mfr # GLC-01979
Zoro # G5985944
product price: $45.89
/pk 12, $3.82/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Labware Capacity - English 16 oz
- Mouth Narrow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01979
- Zoro # G5985944
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Screw Closure Size | 28-400 mm |
Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Labware Height - English | 6.61 in |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Precleaned Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (301605-0016)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-06477G)
- QORPAK Jar, 16 oz, PK24 (PLC-03717)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- Qorpak Bottles & Jars