Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 16 oz, 28-400, PK12
Mfr # GLC-01188
Zoro # G5941871
product price: $36.79
/pk 12, $3.07/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 168mm
- Autoclavable No
- Graduation Range Not Specified
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01188
- Zoro # G5941871
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 168mm |
Labware Height - Metric | 168 mm |
Labware Height - English | 6.61 in |
Screw Closure Size | 28-400 mm |
Labware Screw Closure Size | 28-400 mm |
Diameter | 75 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 75 mm |
Minimum Screw Closure Size | 28 mm |
Overall Height - Metric | 168 mm |
Description
Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 28-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- DLAB Micropipette Plus, Single, 1000-5000uL (61TA86)
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Glass Bottle, 16 oz., Amber, PK12 (239530)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, Wide, 8 Oz, Straight Sided, PK24 (GLC-01656)
- TRICORBRAUN 1 Oz P/P Out P/P In Double Wall Jar White, Round, 53-400, Round Base (020670)
- Qorpak Labware