Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 1250mL, PK6
Mfr # GLC-07007
Zoro # G5973213
product price: $55.65
/pk 6, $9.28/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1250mL
- Autoclavable No
- Labware Nominal Capacity - English 42 oz
- Labware Capacity - Metric 1,250 mL
- Labware Basic Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-07007
- Zoro # G5973213
- Country of Origin India
- Category Bottles & Jars
Dimensions
Diameter | 106 mm |
Labware Height - Metric | 191 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Labware Height - English | 7.52 in |
Mouth Size | Wide |
Body Diameter - Metric | 106 mm |
Minimum Screw Closure Size | 70 mm |
Overall Height - Metric | 191 mm |
Description
Packer Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 106 mm, Bottle Type Sampling, Capacity - Metric 1.25 L, Capacity - English 42 fl oz, Overall Height - Metric 191 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Orange (456740N)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- QORPAK Bottle Cleaned, 32 oz, 89-400, PK12 (GLC-01723)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- LAB SAFETY SUPPLY Jars w/Cap, 125mL, PP, PK12 (32V496)
- Qorpak Labware