Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 1 oz., PK48
Mfr # GLC-01085
Zoro # G5863864
product price: $72.15
/pk 48, $1.50/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Autoclavable No
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - Metric 30 mL
- Screw Closure Size 20-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01085
- Zoro # G5863864
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Screw Closure Size | 20-400 mm |
Labware Screw Closure Size | 20-400 mm |
Labware Height - English | 3.11 in |
Labware Height - Metric | 79 mm |
Diameter | 31 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 20 mm |
Body Diameter - Metric | 31 mm |
Overall Height - Metric | 79 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 31 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 5 mL (7.140-33)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Phenolic Bottle Cap, 89mm Neck, PK12 (CAP-00093G)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- Qorpak Labware