Shop All Bottles & Jars
Qorpak
Bottle Cleaned, 1 oz, 43-400, PK48
Mfr # GLC-01597
Zoro # G6002561
product price: $94.19
/pk 48, $1.96/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Diameter 43 mm
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01597
- Zoro # G6002561
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Diameter | 43 mm |
Labware Height - Metric | 43 mm |
Labware Height - English | 1.69 in |
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- QORPAK Bottle, 120mL, 38-400, PK48 (PLC-06592)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- Qorpak Labware